Gateway, Modbus TCP/IP to PROFIBUS DP Slave, 24VDC, 500mA

Item #: 322108

Cat #: 5205-MNET-PDPS

UPC:

Sign In or Register to view pricing and more.
Gateway, Modbus TCP/IP to PROFIBUS DP Slave, 24 Volt DC, 500 mA

Overview

Gateway, Modbus TCP/IP to PROFIBUS DP Slave, 24 Volt DC, 500 mA
Also known as: 5205-MNET-PDPS

Specifications

Type: Communications Adaptor, Gateway
Mounting: Chassis
Volts DC: 24
Amps: 0.500
Type: Communications Adaptor, Gateway
Volts DC: 24
Mounting: Chassis
Amps: 0.500

Customer Reviews

No reviews for this product
(0)