Contactor, Definite Purpose, Compact, 40A, 2P, 120VAC Coil, Open

Item #: 322101

Cat #: C25BNF240A

UPC: 786685116150

Sign In or Register to view pricing and more.
Documents & Guides
40 Amp, 2-Pole, Compact Definite Purpose Contactor, 600V Rated, Box Lug Terminals, 120V AC Coil. ***No Replacement Coils Available for the Compact Series***

Overview

40 Amp, 2-Pole, Compact Definite Purpose Contactor, 600V Rated, Box Lug Terminals, 120V AC Coil. ***No Replacement Coils Available for the Compact Series***
Also known as: 786685116150, C25BNF240A

Specifications

Volts AC Control: 120
Poles: 2
Type: Contactor, Definite Purpose, Compact
Mounting: Surface
Amps: 40
Volts AC: 600
Volts AC Control: 120
Type: Contactor, Definite Purpose, Compact
Amps: 40
Poles: 2
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)