1" PVC 90° Elbow, Schedule 40, Gray, Bell End

Item #: 322073

Cat #: UA9AFB-CTN

UPC: 034481157595

Sign In or Register to view pricing and more.
Documents & Guides
1 Inch PVC 90 Degree Elbow, Schedule 40, Gray, Bell End

Overview

1 Inch PVC 90 Degree Elbow, Schedule 40, Gray, Bell End
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 034481157595, UA9AFB-CTN

Specifications

Diameter: 1 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 90°
Diameter: 1 in
Color: Gray
Angle: 90°
Type: Schedule 40
Material: PVC

Customer Reviews

No reviews for this product
(0)