5 IN EXP FTG

Item #: 322067

Cat #: AX-500

UPC: 783126023305

Documents & Guides
OZ-Gedney Type AX Expansion Fitting, Trade Size: 5 IN, 8 IN Outside Diameter, Length: 9-1/2 IN, Flexibility: RMC And IMC, Malleable Or Ductile Iron, Third Party Certification: UL File Number E-11853 Per NEC 250.98, CSA 11584, Applicable Third Party
Sign In or Register to view pricing and more.

No associated products found.

Overview

OZ-Gedney Type AX Expansion Fitting, Trade Size: 5 IN, 8 IN Outside Diameter, Length: 9-1/2 IN, Flexibility: RMC And IMC, Malleable Or Ductile Iron, Third Party Certification: UL File Number E-11853 Per NEC 250.98, CSA 11584, Applicable Third Party
Also known as: 783126023305, AX-500

Specifications

Material: Malleable Iron
Length: 9 1/2 in
Diameter: 5 in
Material: Malleable Iron
Diameter: 5 in
Length: 9 1/2 in

Customer Reviews

No reviews for this product
(0)