20A Commercial Grade Single Decora Receptacle, 5-20R, Gray

Item #: 322034

Cat #: 16341-GY

UPC: 078477862629

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Single Receptacle, Straight Blade, Heavy-Duty Specification Grade, Self-Grounding, Side Wired, Steel Strap, - Gray

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Single Receptacle, Straight Blade, Heavy-Duty Specification Grade, Self-Grounding, Side Wired, Steel Strap, - Gray
Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.
Also known as: 078477862629, 16341-GY

Specifications

Volts AC: 120
Type: Commercial Grade - Grounding, Self-Grounding
Color: Gray
Amps: 20
Material: Thermoplastic
NEMA Configuration: 5-20R
Volts AC: 120
Color: Gray
Material: Thermoplastic
Type: Commercial Grade - Grounding, Self-Grounding
Amps: 20
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)