Push button reset, Harmony XB4, metal, flush, red, 22mm, 30…130mm actuation distance, unmarked

Item #: 322033

Cat #: XB4BA941

UPC: 785901371182

Push button reset, Harmony XB4, metal, flush, red, 22mm, 30…130mm actuation distance, unmarked
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push button reset, Harmony XB4, metal, flush, red, 22mm, 30…130mm actuation distance, unmarked
This manual overload reset with operating travel 14 mm and activating distance 30 to 130 push-button provides a complete button interface to your machines with a single panel cut-out It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments It is easily installed into a standard 22mm diameter cut-outs and connected with simple screw-clamp connections High performance International standards & certifications ( Marine certification, IP66, Type 13 and 4X)
Also known as: 785901371182, XB4BA941

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Size: 22 mm
Standards: California Proposition 65
IP/NEMA Rating: IP66, NEMA 4X
Standards: California Proposition 65
Size: 22 mm

Customer Reviews

No reviews for this product
(0)