This product may not be available in all locations.
3
more
Disconnect Switch, Non-Fusible, NEMA 3R, 1200A, 600VAC, Heavy Duty
Item #: 322022
Cat #: HU368R
UPC: 785901259367
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Non-Fusible, NEMA 3R, 1200 Amp, 3-Pole, 600 Volt AC, Heavy Duty
Overview
Disconnect Switch, Non-Fusible, NEMA 3R, 1200 Amp, 3-Pole, 600 Volt AC, Heavy Duty
Also known as: 785901259367, HU368R
Specifications
Poles: | 3 |
Mounting: | Surface |
Amps: | 1200 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 3 |
Amps: | 1200 |
Standards: | California Proposition 65 |
Mounting: | Surface |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)