Sign In or Register to view pricing and more.
Documents & Guides
Voltage: 120vac, Chuck Size: 1/2in, Current: 7.0amp, No Load Speed: 0 To 500rpm,chuck Type: Keyed, Spindle: 1/2in-20, Gear Train: Triple, Cord Type: 8ft Fixed,construction Type: Grounded, Length: 14 3/4in
Overview
Voltage: 120vac, Chuck Size: 1/2in, Current: 7.0amp, No Load Speed: 0 To 500rpm,chuck Type: Keyed, Spindle: 1/2in-20, Gear Train: Triple, Cord Type: 8ft Fixed,construction Type: Grounded, Length: 14 3/4in
If more power is what you need, then look no further than the Milwaukee D-handle line of drills. With 7 amp motors and heat treated metal gears, these are truly the choice of the professional. The 1107-6 features 0 to 500 RPM, QUIK-LOK™ cord and can be used with our right angle drive attachment to increase versatility.
Also known as: 045242001439, 1107-6
Specifications
Customer Reviews
No reviews for this product
(0)