22/6 AWG, CMR/CL3R, Non-Plenum, Shielded, Multi-Conductor Cable

Item #: 321979

Cat #: 670050609

UPC: 029892369774

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Electronic Wire, 22 AWG, 6-Conductor, CMR/CL3R, Riser, Non-Plenum, Shielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.172", Color: Gray, Reel Length: 1000 ft.

Overview

Electronic Wire, 22 AWG, 6-Conductor, CMR/CL3R, Riser, Non-Plenum, Shielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.172", Color: Gray, Reel Length: 1000 ft.
Also known as: 029892369774, 670050609

Specifications

Volts AC: 300
Length: 1000 ft
Material: Copper
Color: Gray
Conductors: 6
Jacket: Riser
Shielding: Shielded
Volts AC: 300
Material: Copper
Conductors: 6
Shielding: Shielded
Length: 1000 ft
Color: Gray
Jacket: Riser

Customer Reviews

No reviews for this product
(0)