Safety Switch, 200A, 2P, 240V/250DC, HD Fusible, NEMA 3R

Item #: 321975

Cat #: DG224FRK

UPC: 786685234809

Sign In or Register to view pricing and more.
200 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible, 240 VAC, 250 VDC, NEMA 3R

Overview

200 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible, 240 VAC, 250 VDC, NEMA 3R
Also known as: 786685234809, DG224FRK

Specifications

Amps: 200
Volts DC: 250
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Amps: 200
Poles: 2
IP/NEMA Rating: NEMA 1
Volts DC: 250
Mounting: Surface
Volts AC: 240

Customer Reviews

No reviews for this product
(0)