60A 100-C Contactor

Item #: 321966

Cat #: 100-C60KA10

UPC: 662468861960

Sign In or Register to view pricing and more.
100-C, 3-Phase, 3 Poles, 600, 60 Amps, Coil Voltage Min: 240, Coil Voltage Max: 240

Overview

100-C, 3-Phase, 3 Poles, 600, 60 Amps, Coil Voltage Min: 240, Coil Voltage Max: 240
Our Bulletin 100-C contactor line offers space-saving, high-performance design in 9...97 A contactors. These low power consumption contactors are designed to control motors and other loads.
Also known as: 662468861960, 100-C60KA10

Specifications

Phase: 3
Poles: 3
Type: Contactor
Amps: 60
Family / Style: 100-C
Phase: 3
Type: Contactor
Family / Style: 100-C
Poles: 3
Amps: 60

Customer Reviews

No reviews for this product
(0)