Cable, Power/Brake, Drive End Flying Lead, SpeedTec DIN, 16AWG, 30m

Item #: 321926

Cat #: 2090-CPBM7DF-16AA30

UPC: 884951211704

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Power/Brake, Drive End Flying Lead, Motor/Actuator, SpeedTec DIN, 16 AWG, 30 meter

Overview

Cable, Power/Brake, Drive End Flying Lead, Motor/Actuator, SpeedTec DIN, 16 AWG, 30 meter
Securely connect your servo motors and actuators with Allen-Bradley® Bulletin 2090 Kinetix® cables. Designed to work in your most challenging motion applications, these cables allow you to simplify your design while minimizing maintenance time. Catalog item 2090-CPBM7DF-16AA30 from Rockwell Automation® is a MP-Series™ 30 M standard cable. Allen-Bradley, Kinetix, and MP-Series are trademarks of Rockwell Automation, Inc.
Also known as: 884951211704, 2090-CPBM7DF-16AA30

Specifications

Type: Cable, Motor Power/Brake Wire
Gauge: 16
Length: 30 m
Type: Cable, Motor Power/Brake Wire
Length: 30 m
Gauge: 16

Customer Reviews

No reviews for this product
(0)