Tool-Less Vented Shelf, Black

Item #: 321919

Cat #: D19FVT912B

UPC: 783510166915

Sign In or Register to view pricing and more.
Documents & Guides
Tool-Less Vented Shelf, 19", Black

Overview

Tool-Less Vented Shelf, 19", Black
Also known as: 783510166915, D19FVT912B

Specifications

Color: Black
Material: Steel
Type: Ventilated
Color: Black
Type: Ventilated
Material: Steel

Customer Reviews

No reviews for this product
(0)