Enclosure, Type 4x, Screw Cover, 4.72" x 7.87" x 3.39"

Item #: 32190

Cat #: Q20129ABD

UPC: 783510173593

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Type 4x, Opaque Screw Cover, Size/Dims: 4.72 x 7.87 x 3.39 Inch, ABS

Overview

Enclosure, Type 4x, Opaque Screw Cover, Size/Dims: 4.72 x 7.87 x 3.39 Inch, ABS
Also known as: 783510173593, Q20129ABD

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: ABS
IP/NEMA Rating: IP66, NEMA 4
Material: ABS

Customer Reviews

No reviews for this product
(0)