Computer Workstation Enclosure

Item #: 32185

Cat #: PGLD1868CWS

UPC: 783510101848

Sign In or Register to view pricing and more.
Documents & Guides
ProLine Gold Series Computer Workstation, Type 12, 1800x600x800mm, Lt Gray, Steel

Overview

ProLine Gold Series Computer Workstation, Type 12, 1800x600x800mm, Lt Gray, Steel
The ProLine Gold Series Computer Workstation is a full-featured, off-the-shelf solution for protecting PC computer systems. Made with sturdy unibody construction, the enclosure accommodates a complete range of accessories.
Also known as: 783510101848, PGLD1868CWS

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Height: 70.870 in
Width: 23.620 in
Depth: 31.500 in
IP/NEMA Rating: IP55, NEMA 12
Height: 70.870 in
Depth: 31.500 in
Material: Steel
Width: 23.620 in

Customer Reviews

No reviews for this product
(0)