28" Enclosure, Flush Cover, Series 280, 28"H x 14.3"W x 3.6"D, White

Item #: 32180

Cat #: 47605-28W

UPC: 078477113226

Documents & Guides
28" Enclosure with Flush Mount Cover, Series 280, Dimensions: 28" H x 14.3" W x 3.6" D, Color: White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

28" Enclosure with Flush Mount Cover, Series 280, Dimensions: 28" H x 14.3" W x 3.6" D, Color: White.
SMC Structured Media Enclosure with Cover, 28-Inch, White
Also known as: 078477113226, 47605-28W, a/v panel, Smart Panel, Media Panel

Specifications

Size: 28 in
Mounting: Surface
Height: 28 in
Color: White
Material: Steel
Width: 14.300 in
Depth: 3.600 in
Size: 28 in
Height: 28 in
Material: Steel
Depth: 3.600 in
Mounting: Surface
Color: White
Width: 14.300 in

Customer Reviews

No reviews for this product
(0)