MCALPVCTD2/2/2/6STRWG1000RL

Item #: 321732

Cat #: MCALPVCTD2/2/2/6STRWG1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ALW MCALPVCTD2/2/2/6STRWG1000RL

Overview

ALW MCALPVCTD2/2/2/6STRWG1000RL
Also known as: MCALPVCTD2/2/2/6STRWG1000RL

Specifications

Conductors: 3
Length: 1000 ft
Material: Copper
Color: Gray
Gauge: 2
Volts AC: 600
Stranding: Stranded
Jacket: PVC Coated Aluminum
Package Type: Reel
Conductors: 3
Material: Copper
Gauge: 2
Stranding: Stranded
Package Type: Reel
Length: 1000 ft
Color: Gray
Volts AC: 600
Jacket: PVC Coated Aluminum

Customer Reviews

No reviews for this product
(0)