Contactor, TeSys K, 3P, AC-3, lt or eq to 440V 9A, 1 NC aux., 110VAC coil

Item #: 321720

Cat #: LC1K0901F7

UPC: 785901872672

Sign In or Register to view pricing and more.
Contactor, TeSys K, 3P, AC-3, lt or eq to 440V 9A, 1 NC aux., 110VAC coil

Overview

Contactor, TeSys K, 3P, AC-3, lt or eq to 440V 9A, 1 NC aux., 110VAC coil
LC1K0901F7 is a compact 3-pole TeSys K contactor from Schneider Electric for motor applications. Rated 9A AC-3 4kW@400V, it includes a 110V 50/60Hz AC coil and 1NC auxiliary contact. LC1K0901F7 is a 3-pole TeSys K contactor from Schneider Electric for simple motor applications rated up to 4kW@400V. Very compact, DIN-rail compatible, with connections by screw clamp terminals, it includes a 110V 50/60Hz AC coil and 1NC built-in auxiliary contact. Available worldwide, it complies with multi-standards (IEC, UL, CSA, CCC, EAC, Marine) and is certified Green Premium (RoHs/Reach). Very compact, 45mm wide, for DIN-rail and panel mounting. Provides a control circuit compatible with 50Hz and 60Hz supplies and 1NC built-in auxiliary contact. Optimized for simple power applications. Can be completed with auxiliary contact blocks (LA1K, LA2K) and thermal relays (LR2K).
Also known as: 785901872672, LC1K0901F7

Specifications

IP/NEMA Rating: IP2X
Standards: California Proposition 65
IP/NEMA Rating: IP2X
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)