Core & Coil HPS Ballast 400W, S51, 120/220-240V 50Hz

Item #: 321684

Cat #: 71A84N3500D

UPC: 781087043073

Sign In or Register to view pricing and more.
Documents & Guides
Core & Coil HPS Ballast 400 Watt, S51, 120/220-240 Volt 50Hz

Overview

Core & Coil HPS Ballast 400 Watt, S51, 120/220-240 Volt 50Hz
Also known as: 781087043073, 71A84N3500D

Specifications

Type: Pulse Start
Wattage: 400
Light Technology: HID
Type: Pulse Start
Light Technology: HID
Wattage: 400

Customer Reviews

No reviews for this product
(0)