2-G RCSD SVC FLR-BX 90CU .75/1IN KO

Item #: 321674

Cat #: 664-CI

UPC: 785991618907

Two Gang Recessed Service Floor Box, 90 Cubic Inches, Length 9-15/16 Inches, Width 5-3/32 Inches, Depth 3-3/4 Inches, 3/4 Inch and 1 Inch Conduit Hubs, Cast Iron, Delivers Power, Communications and Data from Standard Conduit with No Exposed Service Fittings
Sign In or Register to view pricing and more.

No associated products found.

Overview

Two Gang Recessed Service Floor Box, 90 Cubic Inches, Length 9-15/16 Inches, Width 5-3/32 Inches, Depth 3-3/4 Inches, 3/4 Inch and 1 Inch Conduit Hubs, Cast Iron, Delivers Power, Communications and Data from Standard Conduit with No Exposed Service Fittings
Also known as: 785991618907, 664-CI

Specifications

Material: Cast Iron
Gangs: 2
Cubic Inches: 90 in³
Material: Cast Iron
Cubic Inches: 90 in³
Gangs: 2

Customer Reviews

No reviews for this product
(0)