Coil, Replacement, 110/120VAC, 180VA, for 8903 Lighting

Item #: 32165

Cat #: 9998LX44

UPC: 785901057727

Sign In or Register to view pricing and more.
Documents & Guides
Coil, Replacement, 110/120 Volt AC, 180 VA, for 8903 Lighting

Overview

Coil, Replacement, 110/120 Volt AC, 180 VA, for 8903 Lighting
Also known as: 785901057727, 9998LX44

Specifications

Mounting: Direct
Type: Replacement, Coil
Mounting: Direct
Type: Replacement, Coil

Customer Reviews

No reviews for this product
(0)