Deep Strut,1-5/8inSQ,STEEL,GR,TSLOT,20FT
Item #: 321623
Cat #: P1000T-20GR
UPC: 786364100159
Sign In or Register to view pricing and more.
Documents & Guides
UNISTR P1000T 20GR Deep Strut,1 5/8inSQ,
Overview
UNISTR P1000T 20GR Deep Strut,1 5/8inSQ,
Also known as: 786364100159, P1000T-20GR
Specifications
Height: | 1 5/8 in |
Length: | 20 ft |
Material: | Steel |
Width: | 1-5/8 in |
Finish: | Green Painted |
Height: | 1 5/8 in |
Material: | Steel |
Finish: | Green Painted |
Length: | 20 ft |
Width: | 1-5/8 in |
Customer Reviews
No reviews for this product
(0)