200 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Retrofit Inte

Item #: 321600

Cat #: RDBR40B200

UPC: 786685242583

Sign In or Register to view pricing and more.
200 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Retrofit Interior Loadcenter Kit, 40-Space, 40-Circuit, Aluminum Bus. Type BR Interior. Retro Size Group: D. Kit Includes: Interior, Collar & Combo Surface/Flush Cover Assembly.

Overview

200 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Retrofit Interior Loadcenter Kit, 40-Space, 40-Circuit, Aluminum Bus. Type BR Interior. Retro Size Group: D. Kit Includes: Interior, Collar & Combo Surface/Flush Cover Assembly.
Also known as: 786685242583, RDBR40B200

Specifications

Amps: 200
Mounting: Flush, Surface
Spaces: 40
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Family / Style: BR
Circuits: 40
Amps: 200
Spaces: 40
Phase: 1
Family / Style: BR
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 40

Customer Reviews

No reviews for this product
(0)