Junction Box, NEMA 4X, Screw Cover, 7.87" x 5.91" x 2.95"

Item #: 32159

Cat #: Q20158PCD

UPC: 783510174194

Documents & Guides
Junction Box, NEMA 4X, Opaque Screw Cover, 7.87 x 5.91 x 2.95 Inch, Polyester
Sign In or Register to view pricing and more.

No associated products found.

Overview

Junction Box, NEMA 4X, Opaque Screw Cover, 7.87 x 5.91 x 2.95 Inch, Polyester
QLINE™ E Enclosures house larger controls, provide additional size-range options and offer greater internal mounting flexibility than smaller QLINE products. Featuring contoured bodies with flush cover screws, they are functional in corrosive environments and can withstand occasional submersion. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.
Also known as: 783510174194, Q20158PCD

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Material: Polycarbonate, Polyester
Mounting: Surface
Color: Gray
Size: 200 x 150 mm
Height: 7.870 in
Width: 5.910 in
Depth: 2.950 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Mounting: Surface
Size: 200 x 150 mm
Width: 5.910 in
Material: Polycarbonate, Polyester
Color: Gray
Height: 7.870 in
Depth: 2.950 in

Customer Reviews

No reviews for this product
(0)