1 Light Cube Outdoor Wall Fixture, Old Bronze

Item #: 321582

Cat #: 60-637

UPC: 045923606373

Sign In or Register to view pricing and more.
Documents & Guides
1 Light 9" - Cube Lantern with Clear Beveled Glass - Old Bronze Finish

Overview

1 Light 9" - Cube Lantern with Clear Beveled Glass - Old Bronze Finish
The Cube Lantern 60-637 offers style and practicality at affordable prices. It's eye catching design makes for a beautiful addition that will enhance the exterior of your home. This fixture is beautifully Finished in Old Bronze and complimented by Clear Seed Glass. This fixture uses (1) 60 watt A19 maximum/medium base bulb.
Also known as: 045923606373, 60-637

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 60
Color: Bronze
Material: Aluminum
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 60
Material: Aluminum
Light Technology: Incandescent
Volts AC: 120
Color: Bronze
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)