This product may not be available in all locations.
![Push Button, Key Release, 40mm Mushroom Head, Red, Plastic Push Button, Key Release, 40mm Mushroom Head, Red, Plastic](https://rexel-cdn.com/products/image.jpg?i=37F6A612-AF74-4DEE-83E2-76F13843E7AD&f=420)
Push Button, Key Release, 40mm Mushroom Head, Red, Plastic
Item #: 32157
Cat #: 800FP-MK44
UPC: 662468097116
Documents & Guides
Push Button, Push, Key Release, 40 mm Mushroom Head, Red, Plastic, Operator Only
Sign In or Register to view pricing and more.
No associated products found.
Overview
Push Button, Push, Key Release, 40 mm Mushroom Head, Red, Plastic, Operator Only
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-MK44 from Rockwell Automation® is a 40 mm twist to release keyed e-stop. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468097116, 800FP-MK44
Specifications
IP/NEMA Rating: | IP66 |
Color: | Red |
Size: | 22.5 mm |
Family / Style: | 800F |
Material: | Plastic |
Diameter: | 40 mm |
Type: | Push-Key Release, Pushbutton |
IP/NEMA Rating: | IP66 |
Size: | 22.5 mm |
Material: | Plastic |
Type: | Push-Key Release, Pushbutton |
Color: | Red |
Family / Style: | 800F |
Diameter: | 40 mm |
Customer Reviews
No reviews for this product
(0)