Ballerina 5 Light 36" Vanity, Polished Chrome

Item #: 321569

Cat #: 60-319

UPC: 045923603198

Sign In or Register to view pricing and more.
Documents & Guides
Ballerina - 5 Light 36" Vanity with Alabaster Glass - Polished Chrome Finish

Overview

Ballerina - 5 Light 36" Vanity with Alabaster Glass - Polished Chrome Finish
The Ballerina 60-319 5 light, 36 inch vanity features a polished chrome Finish, accented by alabaster Glass bell shades. Illuminate bathrooms, foyers, or any room in the home that could use some extra lighting with this five light vanity. Stylish and elegant, impress your guests with this sophisticated vanity fixture.
Also known as: 045923603198, 60-319

Specifications

Base: Medium Screw (E26)
Wattage: 100
Color: Polished Chrome
Volts AC: 120
Material: Glass, Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Polished Chrome
Material: Glass, Metal
Light Technology: Incandescent
Wattage: 100
Volts AC: 120
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)