6' Track, Brushed Nickel

Item #: 321565

Cat #: TR128

UPC: 045923421280

Sign In or Register to view pricing and more.
6 Foot Track Brushed Nickel Finish

Overview

6 Foot Track Brushed Nickel Finish
Also known as: 045923421280, TR128

Specifications

Length: 72 in, 6 ft
Volts AC: 120
Color: Brushed Nickel
Standards: California Proposition 65
Dimmable: No
Length: 72 in, 6 ft
Color: Brushed Nickel
Dimmable: No
Volts AC: 120
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)