This product may not be available in all locations.
2
more

Neutral Bar, Breaker, Molded Case, 400A, Solid , Type LA, LH, Q4L
Item #: 32149
Cat #: 400SN
UPC: 785901450351
Documents & Guides
Neutral Bar, Breaker, Molded Case, 400A, Solid , Type LA, LH, Q4L
Sign In or Register to view pricing and more.
No associated products found.
Overview
Neutral Bar, Breaker, Molded Case, 400A, Solid , Type LA, LH, Q4L
The enclosures for the family of LA circuit breakers are cULus listed unless otherwise noted. The enclosures are suitable for service entrance equipment when neutral assembly is installed. The short circuit current rating of the enclosed circuit breakers is equal to the rating of the circuit breaker installed unless otherwise noted. All enclosures will accept 100% rated circuit breakers unless otherwise noted. This LA-Frame breakers insulated neutral assembly is rated at 400A and is groundable.
Also known as: 785901450351, 400SN
Specifications
Mounting: | Panel |
Amps: | 400 |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Mounting: | Panel |
IP/NEMA Rating: | NEMA 1 |
Amps: | 400 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)