Compact Fluorescent Lamp, 4-Pin, Dulux D, 13W, 3000K

Item #: 32148

Cat #: CF13DD/E/830/ECO

UPC: 046135207211

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 13 Watt, Bulb: DD (Quad Tube), Base: 4-Pin (G24Q-1), Lumens: 900, CRI: 82, Color Temperature: 3000K, Standard Case Qty: 50 *Sylvania Part # 20721* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Compact Fluorescent Lamp, 13 Watt, Bulb: DD (Quad Tube), Base: 4-Pin (G24Q-1), Lumens: 900, CRI: 82, Color Temperature: 3000K, Standard Case Qty: 50 *Sylvania Part # 20721* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135207211, CF13DD/E/830/ECO

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 13
Color Rendering Index (CRI): 82
Shape: 2D (Double D)
Lumens: 900
Light Technology: Fluorescent
Base: 4-Pin (G24q-1)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 900
Base: 4-Pin (G24q-1)
Wattage: 13
Shape: 2D (Double D)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)