
Plug 50A 125/250V 3P4W Str GY
Item #: 321464
Cat #: 5745N
UPC: 040893020419
Documents & Guides
Eaton Arrow Hart extra heavy-duty auto grip plug, #12-4 AWG, 50A, 125/250 V, Back wire, Gray, Brass, Nylon, 14-50P, Three-pole, Four-wire, Screw, Nylon, .
Sign In or Register to view pricing and more.
Overview
Eaton Arrow Hart extra heavy-duty auto grip plug, #12-4 AWG, 50A, 125/250 V, Back wire, Gray, Brass, Nylon, 14-50P, Three-pole, Four-wire, Screw, Nylon, .
Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Also known as: 040893020419, 5745N
Specifications
Type: | Grounding, Industrial Grade, Plug, Straight Blade |
Volts AC: | 120, 240 |
Color: | Gray |
Amps: | 50 |
NEMA Configuration: | 14-50P |
Type: | Grounding, Industrial Grade, Plug, Straight Blade |
Color: | Gray |
NEMA Configuration: | 14-50P |
Volts AC: | 120, 240 |
Amps: | 50 |
Customer Reviews
No reviews for this product
(0)