Phone/Cable Wallplate, 2-Gang, .406" Hole, Ivory Thermoset

Item #: 321396

Cat #: 86062

UPC: 078477779897

Sign In or Register to view pricing and more.
Documents & Guides
2-Gang Telephone/Cable Device Wallplate, Hole Diameter: 0.406 Inch, Standard, Box Mount, Material: Thermoset - Color/Finish: Ivory.

Overview

2-Gang Telephone/Cable Device Wallplate, Hole Diameter: 0.406 Inch, Standard, Box Mount, Material: Thermoset - Color/Finish: Ivory.
2-Gang .406-Inch Hole Device Telephone/Cable Wallplate, Thermoset, Box Mount, Ivory
Also known as: 078477779897, 86062

Specifications

Type: Cable, Telephone
Gangs: 2
Size: Standard
Material: Plastic
Color: Ivory
Type: Cable, Telephone
Size: Standard
Color: Ivory
Gangs: 2
Material: Plastic

Customer Reviews

No reviews for this product
(0)