This product may not be available in all locations.
3
more

Starter, Size 4, 135A, 600VAC, 120VAC Coil, Non-Reversing, Open, 3P
Item #: 321372
Cat #: 8536SFO1V02H30S
UPC: 785901811442
Documents & Guides
Starter, Size 4, 135 Amp, 600 Volt AC, 120 Volt AC Coil, Non-Reversing, Open, 3-Pole, Solid State Overloads
Sign In or Register to view pricing and more.
No associated products found.
Overview
Starter, Size 4, 135 Amp, 600 Volt AC, 120 Volt AC Coil, Non-Reversing, Open, 3-Pole, Solid State Overloads
Type S NEMA motor starters are used for full voltage starting and stopping of AC squirrel cage motors. Type S motor starters have ratings up to 810 amperes. This 3 pole NEMA Size 4 non-reversing starter has a 135 ampere rating. This NEMA Size 4 motor starter has 3 phase ratings of 40 HP at 200 VAC, 50 HP at 230 VAC and 100 HP at 460 and 575 VAC. This non-reversing NEMA motor starter has a Motor Logic overload relay with a 45A to 135A range to sense over current conditions. This NEMA starter has a 100 kA maximum SCCR (Short Circuit Current Rating) per UL508A when protected by an appropriate circuit breaker or fuse. Type S motor starters are available with replaceable coils in a wide variety of voltages. This starter has a 110/120 VAC 50/60 Hz operating coil wired for separate control. This NEMA starter is an open device without an enclosure. This starter is 12.88 inches tall, 6.00 inches wide and 6.50 inches deep. A wide variety of accessories are available for Type S starters. Type S non-reversing NEMA motor starters are UL listed and CSA certified.
Also known as: 785901811442, 8536SFO1V02H30S
Specifications
Volts AC Control: | 120 |
Phase: | 3 |
Amps: | 135 |
Poles: | 3 |
Type: | NEMA, Starter, Non-Reversing |
Size: | 4 |
Mounting: | Surface |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Volts AC Control: | 120 |
Amps: | 135 |
Type: | NEMA, Starter, Non-Reversing |
Mounting: | Surface |
Standards: | California Proposition 65 |
Phase: | 3 |
Poles: | 3 |
Size: | 4 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)