Sign In or Register to view pricing and more.
Documents & Guides
8-3/4" High Leverage Diagonal Cutting Pliers
Overview
8-3/4" High Leverage Diagonal Cutting Pliers
Forged from chrome vanadium steel for greater durability and strength
Precision-machined and laser-hardened blades strengthen cutters and provide consistent performance
Effectively cuts most hardened wire, ACSR, bolts, screws and nails
Through-hardened steel forlonger life
Dual cutting edges for optimum cutting performance
Exceeds ASME/ANSI specifications
Rugged riveted construction for smooth precise action
Lifetime limited warranty
Note: This is not an insulated tool
Molded Grip Only: Custom grip allows area for user identification
Flared handles for added comfort and leverage
Wider grip design provides larger load bearing area for user comfort
Also known as: 783310547402, 0251-08AM
Specifications
Type: | Pliers, Diagonal Cutting Pliers, High Leverage Pliers |
Length: | 8 3/4 in |
Material: | Steel |
Type: | Pliers, Diagonal Cutting Pliers, High Leverage Pliers |
Material: | Steel |
Length: | 8 3/4 in |
Customer Reviews
No reviews for this product
(0)