Disconnect Switch, Selector Handle, Yellow, 6mm Shaft

Item #: 321273

Cat #: OHYS2AJ

UPC: 804325413589

Selector Handle. Color: Yellow. Connection To Switch: External Shaft. Environmental Ratings: NEMA 1, 3R, 12. Type: Defeatable, Lockable. For use with 6 mm Selector Handle Shaft.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Selector Handle. Color: Yellow. Connection To Switch: External Shaft. Environmental Ratings: NEMA 1, 3R, 12. Type: Defeatable, Lockable. For use with 6 mm Selector Handle Shaft.
Selector Handle. Color: Yellow. Connection To Switch: External Shaft. Environmental Ratings: NEMA 1, 3R, 12. Type: Defeatable, Lockable. For use with 6 mm Selector Handle Shaft.
Also known as: 804325413589, OHYS2AJ

Specifications

Type: Accessories, Selector Handle
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12
Color: Yellow
Type: Accessories, Selector Handle
Color: Yellow
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12

Customer Reviews

No reviews for this product
(0)