Contactor, 80A, 3P, 600VAC, IEC, 120VAC Coil

Item #: 321258

Cat #: A75-30-11-84

UPC: 471522093847

Sign In or Register to view pricing and more.
80 Motor Current Amp, 105 General Purpose Amp, 600V Rated, 120V AC Coil. A-Line Series, A75 Frame, 3-Pole, IEC Contactor with 1 N.O. & 1 N.C. Auxiliary Contact Block.

Overview

80 Motor Current Amp, 105 General Purpose Amp, 600V Rated, 120V AC Coil. A-Line Series, A75 Frame, 3-Pole, IEC Contactor with 1 N.O. & 1 N.C. Auxiliary Contact Block.
Mainly used for controlling 3-phase motors and generally for controlling power circuits up to 690 V AC / 1000 V AC or 220 V DC. The contactors can also be used for many other applications such as isolation, capacitor switching, lighting.
Also known as: 471522093847, A75-30-11-84

Specifications

Volts AC Control: 120
Amps: 105, 80
Poles: 3
Type: Contactor, Lighting Contactor, IEC, Non-Reversing
Volts AC Control: 120
Poles: 3
Amps: 105, 80
Type: Contactor, Lighting Contactor, IEC, Non-Reversing

Customer Reviews

No reviews for this product
(0)