
Sign In or Register to view pricing and more.
Documents & Guides
Baldor Electric; Ac Motor; Phase: 3 Ph; Voltage Rating: 230/460 Vac; Full Load Current: 37/18.5 Amp; Service Factor: 1.15; Enclosure: Tefc; Frame: 254t; Horsepower: 15 Hp; Speed Rating: 1765 Rpm; Frequency Rating: 60 Hz; Torque Rating: 44.6lb-ft Full Load, 165 Lb-ft Break Down, 68.2 Lb-ft Pull-up, 79.1 Lb-ft Locked-roter At 460 V, 60 Hz, 15 Hp; Power Factor: 82; Insulation Class: F; NEMA Nominal Efficiency: 92.4; Temperature Rating: 40 Deg C Amabient Condition; Spec. Number:09p011x717g1; Bearing-opp-drive-end: 6208; Design Code: B; Doe-code: 010a; Kva-code: H; 208v Amps: 38.9 Amp; Bearing-drive-end: 6309
Overview
Baldor Electric; Ac Motor; Phase: 3 Ph; Voltage Rating: 230/460 Vac; Full Load Current: 37/18.5 Amp; Service Factor: 1.15; Enclosure: Tefc; Frame: 254t; Horsepower: 15 Hp; Speed Rating: 1765 Rpm; Frequency Rating: 60 Hz; Torque Rating: 44.6lb-ft Full Load, 165 Lb-ft Break Down, 68.2 Lb-ft Pull-up, 79.1 Lb-ft Locked-roter At 460 V, 60 Hz, 15 Hp; Power Factor: 82; Insulation Class: F; NEMA Nominal Efficiency: 92.4; Temperature Rating: 40 Deg C Amabient Condition; Spec. Number:09p011x717g1; Bearing-opp-drive-end: 6208; Design Code: B; Doe-code: 010a; Kva-code: H; 208v Amps: 38.9 Amp; Bearing-drive-end: 6309
Also known as: 781568102985, EM2333T
Specifications
Phase: | 3 |
Horsepower: | 15 |
Amps: | 60 |
Phase: | 3 |
Amps: | 60 |
Horsepower: | 15 |
Customer Reviews
No reviews for this product
(0)