Freedom Accessory

Item #: 321187

Cat #: C320KA2

UPC: 782113208022

Sign In or Register to view pricing and more.
Freedom Accessory, Auxiliary Contact, For Citation Starter, Sizes 3-5

Overview

Freedom Accessory, Auxiliary Contact, For Citation Starter, Sizes 3-5
Also known as: 782113208022, C320KA2

Specifications

Family / Style: Freedom
Mounting: Side
Amps: 10
Size: 5, 3
Poles: 1
Volts AC: 600
Family / Style: Freedom
Amps: 10
Poles: 1
Mounting: Side
Size: 5, 3
Volts AC: 600

Customer Reviews

No reviews for this product
(0)