Wall-Mount Cabinet, Blk

Item #: 321181

Cat #: 11996-724

UPC: 703957234848

Sign In or Register to view pricing and more.
Documents & Guides
Wall-Mount Cabinet, 12U, #12-24 Tapped Rails, Solid Metal Door, Black

Overview

Wall-Mount Cabinet, 12U, #12-24 Tapped Rails, Solid Metal Door, Black
Also known as: 703957234848, 11996-724

Specifications

Width: 24 in
Height: 24 in
Color: Black
Depth: 30 in
Width: 24 in
Color: Black
Height: 24 in
Depth: 30 in

Customer Reviews

No reviews for this product
(0)