Enclosed, 30 A, Three-pole, 600 V, N4X

Item #: 321157

Cat #: ER53030UX

UPC: 786685466163

Sign In or Register to view pricing and more.
Documents & Guides
Eaton enclosed rotary disconnect switch, 30 A, NEMA 4X, Non-metallic, Max HP:7.5, 7.5, 15, 20 hp (@208,240,480,600 V), Three-pole, Product category: enclosed rotary non-fusible, R-Series, 600 V

Overview

Eaton enclosed rotary disconnect switch, 30 A, NEMA 4X, Non-metallic, Max HP:7.5, 7.5, 15, 20 hp (@208,240,480,600 V), Three-pole, Product category: enclosed rotary non-fusible, R-Series, 600 V
Eaton's full-range of rotary disconnects offers a compact, economical, and high-quality choice for switching and isolation spanning a range from 16A - 1200A. The R5 Series of switches are UL 508 listed devices, suitable for use as motor disconnects. The R9 offering consists of UL 98 listed fusible and non-fusible products that may be used for service entrance or anywhere a local means of disconnect is needed or required.
Also known as: 786685466163, ER53030UX

Specifications

Phase: 3
Poles: 3
Amps: 30
Mounting: Enclosure
Type: Non-Fused
IP/NEMA Rating: NEMA 4X
Phase: 3
Amps: 30
Type: Non-Fused
Poles: 3
Mounting: Enclosure
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)