
Male, Nylon-Insulated, WR: 16 - 14, Mates with 0.25-in wide female tab
Item #: 321133
Cat #: MNU14-250DMIX
UPC: 051128587799
Documents & Guides
Male, Nylon-Insulated, Wire Range: 16 - 14, Mates with 0.25-in wide female tab, Color: Blue, 50/PK
Sign In or Register to view pricing and more.
Overview
Male, Nylon-Insulated, Wire Range: 16 - 14, Mates with 0.25-in wide female tab, Color: Blue, 50/PK
Secure your electrical connection with our 3M™ Scotchlok™ color coded Male Disconnect Terminals. Their durable blue tongues slip over the female tabs and attaches to the male mating parts for a solderless assembly. Precisely engineered to provide an electrical contact, their butted-seam barrels have a stepped design that offers mistake-proof crimping. They have an easy-to-grip nylon sleeve that resists abrasion when using sharp tools and are flared to allow easy insertion of wires.
Also known as: 051128587799, MNU14-250DMIX
Specifications
Gender: | Male |
Color: | Blue |
Material: | Nylon |
Allowable Gauge Range: | 16 - 14 |
Gender: | Male |
Material: | Nylon |
Color: | Blue |
Allowable Gauge Range: | 16 - 14 |
Customer Reviews
No reviews for this product
(0)