This product has been discontinued.
15A Commercial Grade Duplex Receptacle, 5-15R, White
Item #: 321132
Cat #: BR15-SW
UPC: 078477377239
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Internal Clamps, Back & Side Wired, Steel Strap - White
Overview
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Internal Clamps, Back & Side Wired, Steel Strap - White
Also known as: 078477377239, BR15-SW
Specifications
Type: | Commercial Grade, Duplex, Self-Grounding |
Volts AC: | 120 |
Amps: | 15 |
Color: | White |
NEMA Configuration: | 5-15R |
Type: | Commercial Grade, Duplex, Self-Grounding |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Volts AC: | 120 |
Color: | White |
Customer Reviews
No reviews for this product
(0)