1
more

ATC BLADE FUSE - 2 AMP (5 in TIN)
Item #: 32112
Cat #: ATC-2
UPC: 051712813433
Documents & Guides
No Documents Available
Eaton Bussmann series ATC blade fuse, 32 Vdc, 2A, 1 kAIC, Non Indicating, Blade fuse, Grey
Sign In or Register to view pricing and more.
No associated products found.
Overview
Eaton Bussmann series ATC blade fuse, 32 Vdc, 2A, 1 kAIC, Non Indicating, Blade fuse, Grey
Automotive blade fuses are the industry standard - used in most domestic and imported cars today. All Bussmann series blade fuses meet or exceed OEM and SAE standards. The easyID indicating blade fuses use LED technology making it easier to spot blown fuses in panels tucked in dark locations.
Also known as: 051712813433, ATC-2
Specifications
Speed: | Fast Acting |
Volts DC: | 32 |
Mounting: | Socket |
Color: | Gray |
Amps: | 2 |
Interrupt Rating DC: | 1 kA |
Interrupt Rating AC: | 1 kA |
Speed: | Fast Acting |
Mounting: | Socket |
Amps: | 2 |
Interrupt Rating AC: | 1 kA |
Volts DC: | 32 |
Color: | Gray |
Interrupt Rating DC: | 1 kA |
Customer Reviews
No reviews for this product
(0)