14 AWG THHN/THWN-2 Solid Copper, Green/Yellow, 500'

Item #: 321109

Cat #: THHN14SOLGRNYEL500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
14 THHN/THWN-2 Solid Copper, Green w/ Yellow Stripe, 500 foot Reel

Overview

14 THHN/THWN-2 Solid Copper, Green w/ Yellow Stripe, 500 foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN14SOLGRNYEL500RL

Specifications

Color: Green/Yellow
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14
Stranding: Solid
Package Type: Reel
Color: Green/Yellow
Jacket: PVC
Volts AC: 600
Gauge: 14
Package Type: Reel
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Solid

Customer Reviews

No reviews for this product
(0)