Enclosure With Recessed Handle, NEMA 1, 24 x 24 x 12", Steel

Item #: 32105

Cat #: A24N2412LP

UPC: 783510819705

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure With Recessed Handle, Wall Mount, NEMA 1, 24 x 24 x 12 Inch, Steel With Gray Finish

Overview

Enclosure With Recessed Handle, Wall Mount, NEMA 1, 24 x 24 x 12 Inch, Steel With Gray Finish
Medium Hinged-Cover Pull Box, Type 1, have a size range of 16 x 12 -in. to 36 x 30-in., mounting provision for optional panel, and meet basic functionality requirements for indoor applications that do not require oil- or dust-tight enclosures.
Also known as: 783510819705, A24N2412LP

Specifications

Width: 24 in
IP/NEMA Rating: NEMA 1, IP30
Height: 24 in
Color: Gray
Material: Steel
Depth: 12 in
Width: 24 in
Height: 24 in
Material: Steel
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Depth: 12 in

Customer Reviews

No reviews for this product
(0)