Cable Grip, M20 Conduit, 7 - 10.5mm

Item #: 32103

Cat #: 440A-A09028

UPC: 611320187274

Sign In or Register to view pricing and more.
Documents & Guides
Cable Grip, M20 Conduit, for 7 mm - 10.5 mm Cable

Overview

Cable Grip, M20 Conduit, for 7 mm - 10.5 mm Cable
Also known as: 611320187274, 440A-A09028

Specifications

Type: Cable Grip, Accesory
Size: 7 mm - 10.5 mm
Type: Cable Grip, Accesory
Size: 7 mm - 10.5 mm

Customer Reviews

No reviews for this product
(0)