This product has been discontinued.

Metal Halide Lamp, Single-Ended, T4, 20W
Item #: 321009
Cat #: MC20TF/U/GU6.5/830-OBS
UPC: 046135688423
Documents & Guides
Metal Halide Lamp, Single-Ended, 20 Watt, Bulb: T4 (Tubular), Base: 2-Pin Twist Lock (GU6.5), Lumens: 1700, CRI: 82, Color Temperature: 3000K, ANSI Code: C156/E, Standard Case Qty: 12 Sylvania Part # 68842
Sign In or Register to view pricing and more.
Overview
Metal Halide Lamp, Single-Ended, 20 Watt, Bulb: T4 (Tubular), Base: 2-Pin Twist Lock (GU6.5), Lumens: 1700, CRI: 82, Color Temperature: 3000K, ANSI Code: C156/E, Standard Case Qty: 12 Sylvania Part # 68842
Also known as: 046135688423, MC20TF/U/GU6.5/830-OBS
Specifications
Color Temperature: | 3000 (Warm White) |
Shape: | T4 (Tubular) |
Color Rendering Index (CRI): | 82 |
Lumens: | 1700 |
Wattage: | 20 |
ANSI Code: | C156/E |
Light Technology: | HID |
Base: | 2-Pin Twist Lock (GU6.5) |
Color Temperature: | 3000 (Warm White) |
Color Rendering Index (CRI): | 82 |
Wattage: | 20 |
Light Technology: | HID |
Shape: | T4 (Tubular) |
Lumens: | 1700 |
ANSI Code: | C156/E |
Base: | 2-Pin Twist Lock (GU6.5) |
Customer Reviews
No reviews for this product
(0)