Servo Motor, Stainless Steel 100mm Frame, 5000 RPM, 230VAC, No Brake

Item #: 321

Cat #: MPS-A330P-SJ52DA

UPC: 820919497278

Sign In or Register to view pricing and more.
Documents & Guides
Servo Motor, Stainless Steel, 230 Volt AC, Frame Size 3 = 100 mm, Stack Length 30 = 76.2 mm, 5000 RPM, Single-Turn High-Resolution Encoder, Keyed Shaft Extension, Circular DIN Connector on 3 meter Cable, No Brake, IEC Metric, Tapped Mounting Holes (Type FT)

Overview

Servo Motor, Stainless Steel, 230 Volt AC, Frame Size 3 = 100 mm, Stack Length 30 = 76.2 mm, 5000 RPM, Single-Turn High-Resolution Encoder, Keyed Shaft Extension, Circular DIN Connector on 3 meter Cable, No Brake, IEC Metric, Tapped Mounting Holes (Type FT)
MP-Series Stainless Steel Motors are specifi cally designed to meet the unique needs of hygienic environments. Use these servo motors even in high pressure, highly caustic washdown conditions, such as meat and poultry and dairy applications.
Also known as: 820919497278, MPS-A330P-SJ52DA

Specifications

Volts AC: 230
Type: Servo Motor
Material: Stainless Steel
Size: 100 mm
Length: 76.200 mm
RPM: 5000
Volts AC: 230
Material: Stainless Steel
Length: 76.200 mm
Type: Servo Motor
Size: 100 mm
RPM: 5000

Customer Reviews

No reviews for this product
(0)