Pilot light, Harmony XB4,metal, white, 22mm, universal LED, plain lens, 230...240V AC

Item #: 320916

Cat #: XB4BVM1

UPC: 785901914389

Sign In or Register to view pricing and more.
Pilot light, Harmony XB4,metal, white, 22mm, universal LED, plain lens, 230...240V AC

Overview

Pilot light, Harmony XB4,metal, white, 22mm, universal LED, plain lens, 230...240V AC
This Harmony XB4 plain lens modular white pilot light is supplied with 230V to 240V AC, uses an integral LED. It has a metal bezel. This pilot light, designed to last without maintenance for a bright indication of process and machine operations, is easily installed into standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance thanks to a bright and long lasting LED illumination. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments.
Also known as: 785901914389, XB4BVM1

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Mounting: Panel
Color: White
Shape: Round
Standards: California Proposition 65
IP/NEMA Rating: IP66, NEMA 4X
Color: White
Standards: California Proposition 65
Mounting: Panel
Shape: Round

Customer Reviews

No reviews for this product
(0)