1000W GU10 Porcelain Halogen Socket

Item #: 320843

Cat #: 80-1796

UPC: 045923817960

Sign In or Register to view pricing and more.
Documents & Guides
GU10 Porcelain Halogen Socket; 1/8 IP Hickey; 8" SF-1 200C Leads; 1/16" Height; 1-1/16" Diameter; 1000W; 250V

Overview

GU10 Porcelain Halogen Socket; 1/8 IP Hickey; 8" SF-1 200C Leads; 1/16" Height; 1-1/16" Diameter; 1000W; 250V
Also known as: 045923817960, 80-1796

Specifications

Volts AC: 250
Wattage: 1000
Material: Porcelain
Light Technology: Halogen
Volts AC: 250
Material: Porcelain
Wattage: 1000
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)